Zoro Homepage

Core Decor Black, White, and Wood Inspire U 4-Poster Set

  • Mfr # 10988

  • Zoro # G816181952


product price: $29.09
/ea

Key Features

Material
Paper
Recommended Age
5-12 years
Includes
4 Posters
Color
Multicolor
Recommended Grade
Grade K-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10988
Zoro #
G816181952
UPC #
30554109881
Country of Origin
United States

Dimensions

Size
13-3/8 in x 19 in

Details

Material
Paper
Recommended Age
5-12 years
Includes
4 Posters
Color
Multicolor
Recommended Grade
Grade K-6

Description

Tips for remaining calm in stressful situations are featured on the charming posters in our Black, White, and Wood Inspire U 4-Poster Pack. Each poster features a helpful reminder with messages ideal for children and adults alike. These posters feature style with black and white core patterns on a neutral wood background are perfect for display in a school, at home or anywhere a little inspiration is needed. Each poster measures 13-3/8" x 19". Pack includes these 4 posters: 10961 You create your own calm..., 10962 Keep calm..., 10963 I can control..., and 10964 Be kind to your mind.


  • The motivational messages on the posters will brighten up any space
  • Great for display in a school, church, daycare, or anywhere a little inspiration is needed
  • Includes 4 motivational posters
  • Measures 13-3/8" x 19"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.