Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Krafty Pop Colorful Kraft Jumbo Scallops EZ Border, 48 Feet Per Pack, 3PK

  • Mfr # 10906

  • Zoro # G815976399


product price: $29.49
/pk 3, $9.83/ea

Key Features

Color
Multicolor
Includes
72 Strips
Recommended Grade
Grade PK+
Material
Paper
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10906
Zoro #
G815976399
UPC #
194629134427
Country of Origin
United States

Details

Color
Multicolor
Includes
72 Strips
Recommended Grade
Grade PK+
Material
Paper
Recommended Age
3+ years

Description

Dress up bulletin boards, rooms, hallways, and common areas with this Colorful Kraft Jumbo Scallops EZ Border. Each scallop features a stitched look on colorful edging to brighten any space. Perfect for use on bulletin boards in a wide variety of classroom, office, and school settings. These EZ borders come in smaller strips, which are easier to manage and store. Each package comes with enough borders to complete 2 full bulletin boards. Strips measure 3 x 24. Each pack includes 24 strips for a total of 48 feet. Sold as 3 packs for a total of 72 strips 144 feet.


  • The Colorful Kraft Jumbo Scallops Border is perfect for use on bulletin boards in a wide variety of classroom, office, and school settings.
  • Each scallop features a stitched look on colorful edging to brighten any space.
  • Dress up bulletin boards, rooms, hallways, and common areas with this Colorful Kraft Jumbo Scallops EZ Border.
  • Each package comes with enough borders to complete 2 full bulletin boards.
  • Strips measure 3" x 24"
  • 24 strips per pack, sold as 3 packs, 72 strips (144 feet) total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.