Zoro Homepage

Sunflower, 6'', Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 10594

  • Zoro # G316182022


product price: $33.49
/pk 3, $11.16/ea

Key Features

Recommended Age
5+ years
Color
Multicolor
Recommended Grade
Grade K+
Includes
108 Pieces
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10594
Zoro #
G316182022
UPC #
194629156122
Country of Origin
United States

Dimensions

Size
6 in

Details

Recommended Age
5+ years
Color
Multicolor
Recommended Grade
Grade K+
Includes
108 Pieces
Material
Paper

Description

Bring a touch of warmth and charm to your classroom with the Sunflower 6" Designer Cut-Outs! These delightful sunflower-themed accents are perfect for brightening bulletin boards, rooms, hallways, and common areas. Beyond decoration, theyre ideal for writing notes, creating invitations, personalizing student book covers, displaying photos or student work, and crafting door or cubby tags. Each pack contains 36 cut-outs featuring a single vibrant sunflower design, offering endless possibilities for creative classroom projects and organization. Sold as 3 packs for a total of 108-cut-outs.


  • Sunny Sunflower Design: Add a cheerful, eye-catching touch to any learning space with these vibrant sunflower cut-outs.
  • Versatile Uses: Perfect for bulletin boards, walls, desks, cubbies, cabinets, notes, invitations, and more.
  • Generous Set: Sold as 3 packs for a total of 108 pieces, each pack includes 36 sunflower cut-outs, offering plenty of pieces for decorating or student assignments.
  • Perfect Size: Each cut-out measures 6", making them suitable for a variety of classroom and crafting needs.
  • Creative & Functional: An inspiring way to enhance classroom projects, displays, and organization.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.