This item is Discontinued.

Creative Ware Home Capri Rattan Wastebasket 33527-NM

Capri Rattan Wastebasket (Discontinued)

  • Mfr # 33527-NM
  • Zoro # G402630581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33527-NM
Zoro #
G402630581
UPC #
89786470238
Country of Origin
China

Dimensions

Width
11
Height
11
Length
11

Details

Color
Natural Moss
Material
Polyethylene

Description

Decorative and functional wastebasket an be used for trash or recycling is constructed of hand-woven polyrattan that is durable, wipable and water resistant. Tone on tone look is transitional and blends wth your bath and home décor. Can be used in most rooms of the home. Wipe clean. 11 x 11 x 11"H

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AA, AE, AP, AS, FM, MH, MP, PW, QC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.