This item is Discontinued.

Creative Ware Home Soho Wire Toilet Tissue Reserve 33454-GRY

Soho Wire Toilet Tissue Reserve (Discontinued)

  • Mfr # 33454-GRY
  • Zoro # G902630319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33454-GRY
Zoro #
G902630319
UPC #
89786470191
Country of Origin
China

Dimensions

Width
6
Length
6
Height
15

Details

Color
Grey
Material
Metal Wire

Description

Three roll toilet tissue reserve has a clean, sleek graceful design using sturdy metal wire with durable powdercoat finish. The cotton blend fabric liner is machine washable and tumble dry. The most wanted pieces for storage and bath. 6 x6 x 15"H

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AA, AE, AP, AS, FM, MH, MP, PW, QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.