Shop CREATIVITY STREET
Create Account
2020175 6 x 9 mm Pony Beads; Orange - Pack of 1000
- Mfr # 2020175
- Zoro # G304143394
product price:Â
$
32.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2020175
- Zoro #
- G304143394
- UPC #
- 21196355293
- Country of Origin
- China
Description
Pony Beads are a great option for use in making necklaces, bracelets, key chains and much more. All pony beads are 6 mm x 9mm.
Features- 6 x 9 mm Pony Beads, Orange
- Pack of 1000
- Color: Orange
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs
- Allergens: Contains No Allergens
- Size: 6 x 9 mm
- Weight: 48.722 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.