Zoro Homepage

Craft Pack with Stems, Poms & Wiggle Eyes, 131-Piece Set

  • Mfr # PAC5117-R

  • Zoro # G321967072


product price: $23.29
/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
4+ years
Color
Assorted
Material
Polyester
Includes
131 Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC5117-R
Zoro #
G321967072
UPC #
021196051171
Country of Origin
China

Details

Recommended Grade
Grade PK+
Recommended Age
4+ years
Item
Art & Craft Supplies
Color
Assorted
Material
Polyester
Includes
131 Pieces

Description

Our craft pack combines several popular craft items in one package to make a complete project kit. It contains over 130 pieces of craft materials, including: 50 (12 in x 9mm) chenille stems, 10 wiggle eyes (15 mm), 20 wiggle eyes (10 mm), six glitter pom pons (1/2 in), 10 pom pons (1/2 in), 15 pom pons (3/4 in), 10 pom pons (1 in), six pom pons (1-1/2 in) and four pom pons (2 in). An illustrated full-color project idea/instruction booklet is also included.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.