Shop NATIONAL HARDWARE
See all product information
Create Account
V2567 Series Wire, 0.041 in Dia, 30 ft L, 19 Gauge, 45 lb Working Load, Stainless Steel
- Mfr # N264-705
- Zoro # G213763409
product price:Â
$
9.79
/ea
Key Features
Length
30 ft
Number of Conductors
1
Wire Size
10 AWG
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N264-705
- Zoro #
- G213763409
- UPC #
- 38613264700
- Country of Origin
- Taiwan, Province of China
- Item
- Portable Cord
- Number of Conductors
- 1
- Conductor Design
- Stranded
Dimensions
- Length
- 30 ft
- Wire Size
- 10 AWG
Description
National Hardware V2567 Wire, Working Load Limit: 45 lb, Strands: 1, Material Gauge: 19, Stainless Steel, 0.041 in Dia, 30 ft L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.