Pom Pon Animal Craft Kits, Ocean, Turtle, Flamingos, Lion & Elephant, 4 Kits

  • Mfr # PACACANMKIT1

  • Zoro # G913339034


product price:  $23.29
/ea

Key Features

Color
Assorted
Recommended Age
4+ years
Includes
4 Kits
Recommended Grade
Grade PK+
Material
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PACACANMKIT1
Zoro #
G913339034
UPC #
194629122370
Country of Origin
Taiwan, Province of China

Details

Color
Assorted
Recommended Age
4+ years
Includes
4 Kits
Recommended Grade
Grade PK+
Material
Assorted

Description

Take a break from screen time with fun and easy Creativity Street Pom Pon Animal Kits! This all-in-one solution is the perfect DIY project for kids! The convenient kits include everything you need to create your very own animals: pre-cut felt shapes, pre-cut foam shapes, wiggle eyes and pom pons. All you need is glue and scissors, and you can create your new best friend! This set includes the following 4 Pom Pon Animal Craft Kits: Ocean Animals, Turtle Family, Flamingos, and Lion & Elephant. The included kits make a total of 13 animals.Please note, finished product dimensions will vary based on individual assembly. Estimated dimensions are as follows: Ray: 3.5''W x 3.5''L x 0.75''H Ocean Turtle: 4.25''W x 3.25''L x 1.25''H Clownfish: 2.5''W x 3.5''L x 1.5''H Yellow Fish: 2.5''W x 3.5''L x 1.5''H Big Turtle: 2.5''W x 4''L x 2.5''H Two Small Turtles: 1.75''W x 3''L x 1.75''H Flamingo: 2''W x 2.75''L x 5.25''H Elephant: 3.75''W x 3.5''L x 3.5''H Lion: 2''W x 4.25''L x 3''H


  • •Kit Contents: pre-cut felt shapes, pre-cut foam shapes, wiggle eyes and pom pons
  • •All-in-one DIY project for kids!
  • •Glue and scissors not included
  • •Makes 13 animals: 2 Fish, 1 Ocean Turtle, 1 Ray, 4 Flamingos, 3 Family Turtles, 1 Lion and 1 Elephant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.