This item is Discontinued.

Cree Canopy Light, 5700K, 13000L, Flat Lens CPY250-A-DM-F-B-UL-WH

Canopy Light, 5700K, 13000L, Flat Lens (Discontinued)

  • Mfr # CPY250-A-DM-F-B-UL-WH
  • Zoro # G5245834
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPY250-A-DM-F-B-UL-WH
Zoro #
G5245834
UPC #
849665000525
Country of Origin
Unknown

Dimensions

Width
15"
Height
2"
Length
15"

Details

Housing Color
White
Warranty
10 yr
Item
Canopy Light
Rated Life
50,000 hr
Housing Material
Die Cast Aluminum
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
5700K
Includes
Flat Lens
Watts
122
Lumens
13,000
Lumens Per Watt
107.0
LED Replacement For
250W HPS/MH
Voltage
120-277
Temp. Range
-40 to 50 Degrees C
Light Distribution
Flat Glass Lens
Green Certification or Other Recognition
DesignLights Consortium (DLC)
CRI
70
Standards
cULus Listed for Wet Locations, Product Qualified on the DesignLights Consortium Qualified Products List Exceptions Apply, 6kV Surge Suppression Protection Tested in Accordance with IEEE/ANSI C62.41.2, Luminaire and Finish Endurance Tested to Withstand 5,000 Hours of Elevated Ambient Salt Fog Conditions as defined in ASTM Standard B 117, Meets Buy American Requirements within ARRA
Color Temperature
5700 K
Lumens per Watt
107.0

Description

Canopy Light, Color Temperature 5700 K, Lumens 13,000, Voltage 120-277, LED Replacement For 250W HPS/MH, Height 2 in, Width 15 in, Rated Life 50,000 hr, Lumens per Watt 107.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.