This item is Discontinued.

Cree LED High Bay Light Engine, 4000K, 18000 lm CXB-A-UV-M-40K-8-UH-10V

LED High Bay Light Engine, 4000K, 18000 lm (Discontinued)

  • Mfr # CXB-A-UV-M-40K-8-UH-10V
  • Zoro # G3963919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXB-A-UV-M-40K-8-UH-10V
Zoro #
G3963919
UPC #
849665001539
Country of Origin
China

Dimensions

Fixture Width
16 in
Fixture Height
5 13/32 in
Fixture Length
16 in
Length
16"
Height
5-13/32"
Width
16"
Overall Width
16 39/64 in
Overall Height
16 1/2 in
Cord Length
6 ft
Overall Length
17 13/16 in

Details

Lighting Technology
LED
Lumens
18,000 lm
Light Distribution
Wide
Fixture Voltage
347 to 480
Color Temperature
4000K
Standards
Class A Limits for Conducted and Radiated Emissions, cULus Listed, Meets FCC Part 15, RoHS Compliant, Subpart B
LED Replacement For
250W, 400W MH/HPS
Fixutre Mounting Type
Universal
CRI
80
Fixture Rated Life
50,000 hr
Fixture Warranty
10 yr
Item
LED High Bay Light Engine
Watts
160
Fixture Temp. Range
0 Degrees to 50 Degrees C
Includes
0-10V Dimming, Light Engine
Color Temp.
4000K
Number of Light Bars
1
Fixture Mounting Type
Universal
Lumens Per Watt
113.0
Lamp Watts - Fixtures
160 W
Dimmable
Yes
Rated Life
0 hr, 50 hr
Voltage
347 to 480V
Reflector Material
Aluminum
Warranty
10 yr.
Lighting Certification
DesignLights Consortium (DLC)
Lumens per Watt
113 lm/W
For Bulb Shape
Cylindrical
Ingress Protection Rating
65
Linkable
Yes
Lens Material
Acrylic
Bay Light Type
High Bay, Low Bay
Lamp Type
Integrated LED
Number of Bulbs
0
Min. Ambient Temp.
40 Degrees F
Series
CXB
Max. Ambient Temp.
113 Degrees F
Ambient Temp. Range
40 Degrees to 113 Degrees F
For Bulb Type
LED
Mounting
Universal

Description

LED High Bay Light Engine, Ballast Type Not Applicable, Bay Light Type High Bay, Low Bay, Color Temperature 4000K, Overall Height 16 1/2 in, Lamp Type Integrated LED, LED Replacement For 250W, 400W MH/HPS, Overall Length 17 13/16 in, Lighting Technology LED, Lumens 18,000 lm, Number of Bulbs 0, Rated Life 0 hr, 50 hr, Series CXB, 347 to 480V, Overall Width 16 39/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.