This item is Discontinued.

Cree LED Linear Luminaire, 73W, 8000L, 3500K, 8Ft CS18-80LHE-35K-10V

LED Linear Luminaire, 73W, 8000L, 3500K, 8Ft (Discontinued)

  • Mfr # CS18-80LHE-35K-10V
  • Zoro # G5980615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS18-80LHE-35K-10V
Zoro #
G5980615
UPC #
813959013607
Country of Origin
Unknown

Dimensions

Length
96"
Height
5-4/5"
Width
10"

Details

Item
LED Linear Luminaire
Dimmable / Non-Dimmable
Dimmable
Lumens Per Watt
110.0
Voltage
120 to 277
Color Temperature
3500K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Temp. Range
0 to 35 Degrees C
Warranty
10 Year
Standards
cULus Listed for Damp Locations
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Emergency Back Up Battery
No
LED Replacement For
2 Lamp LFL
Rated Life
75,000 hr.
Color Temp.
3500K
Number of Light Bars
1
Lumens
8,000 lm
Lumens per Watt
110 lm/W

Description

8,000 lm Lumens, Color Temperature 3500K, Lumens per Watt 110 lm/W, Number of Light Bars 1, LED Replacement For 2 Lamp LFL, Standards cULus Listed for Damp Locations, LED Linear Luminaire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.