This item is Discontinued.

Cree LED Parking Garage Light, 7500 Lumens IG-NM-5S-J-57K-UL-WH

LED Parking Garage Light, 7500 Lumens (Discontinued)

  • Mfr # IG-NM-5S-J-57K-UL-WH
  • Zoro # G4054648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IG-NM-5S-J-57K-UL-WH
Zoro #
G4054648
UPC #
849665007616
Country of Origin
United States

Dimensions

Length
15-19/32"
Width
15 5/8 in
Height
5 13/16 in
Depth
5 7/8 in

Details

Item
Parking Garage Light
Housing Material
Polycarbonate
Color Temp.
5700K
Temp. Range
-40 to 40 Degrees C
Lumens
6,750 lm
Lumens Per Watt
102.0
CRI
80
Warranty
10 Yr.
Voltage
120-277V AC
Watts
66
Housing Color
White
Standards
UL Listed
Rated Life
50,000 hr
LED Replacement For
400W HPS/MH
Includes
Luminaire
Light Distribution
Type 5 Short
Color Temperature
5700K
Fixture Housing Color
White
Fixture Housing Material
Polycarbonate
Light Distribution Shape
Type V Square
Color Rendering Index
80
Fixture Wattage
66 W
Light Technology
LED
Fixture Shape
Square
Lumens per Watt
102 lm/W
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
95 Degrees F

Description

Parking Garage Light, Color Temperature 5700K, Color Rendering Index 80, Lumens 6,750 lm, Fixture Wattage 66 W, Voltage 120-277V AC, Light Distribution Shape Type V Square, LED Replacement For 400W HPS/MH, Light Technology LED, Fixture Shape Square, Height 5 13/16 in, Width 15 5/8 in, Depth 5 7/8 in, Rated Life 50,000 hr, Fixture Housing Color White, Fixture Housing Material Polycarbonate, Lumens per Watt 102 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.