This item is Discontinued.

Cree LED Recessed 4 In Downlight, 575L CR4-575L-D

LED Recessed 4 In Downlight, 575L (Discontinued)

  • Mfr # CR4-575L-D
  • Zoro # G5034967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR4-575L-D
Zoro #
G5034967
UPC #
813959014383
Country of Origin
China

Dimensions

Height
3.5 in
Width
5 in
Length
5 in
Nominal Size
4 in

Details

Voltage
120
Dimmable / Non-Dimmable
Dimmable
Standards
cULus Listed for Wet Locations, Exceeds California Title-24 High Efficacy Luminaire Requirements
Green Certification or Other Recognition
ENERGY STAR
Lumens Per Watt
61.0
Color Temperature
2700 K
Watts
9.5
Warranty
5 yr
Lumens
575
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
90
LED Replacement For
65W INC/16W CFL
Rated Life
50,000 hr
Temp. Range
-25 Degrees to 45 Degrees C
Item
LED Can Light Retrofit Kit
Color Temp.
2700K
Housing Material
Aluminum
Lumens per Watt
61.0
Includes
Edison Base, Specular Reflector
Housing Color
White

Description

LED Can Light Retrofit Kit, Nominal Size 4 in, Color Temperature 2700 K, LED Replacement For 65W INC/16W CFL, Voltage 120, Includes Edison Base, Specular Reflector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.