This item is Discontinued.

Cree LED Recessed Troffer, 32W, 4000 Lumens ZR14C-40L-35K-10V-FD

LED Recessed Troffer, 32W, 4000 Lumens (Discontinued)

  • Mfr # ZR14C-40L-35K-10V-FD
  • Zoro # G1929818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR14C-40L-35K-10V-FD
Zoro #
G1929818
UPC #
849665014775
Country of Origin
Unknown

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Height
4 in
Fixture Length
48 in
Fixture Width
11 3/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC) Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,000 lm
Color Temperature
3,500 K
Color Rendering Index
80.0
Max. Fixture Wattage
32.0 W
Design
Economy
Fixture Voltage
120 to 277
LED Replacement For
2 Lamp T8
Emergency Back Up Battery
No
Fixture Warranty
5 yr Limited Warranty
Color Temp.
3500K
CRI
80
Fixture Rated Life
50,000 hr
Standards
UL, CE
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
0 Degrees to 35 Degrees C
Lumens Per Watt
125.0
Bulb Technology
LED
Lumens per Watt
125.0 lm/W

Description

Recessed Troffer, Nominal Size - Fixtures 1 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Lamp Type - Fixtures Integrated LED, Dimmable Yes, 4,000 lm Lumens, Color Temperature 3,500 K, Color Rendering Index 80.0, Max. Fixture Wattage 32.0 W, Lumens per Watt 125.0 lm/W, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr, Fixture Length 48 in, Fixture Width 11 3/4 in, Fixture Height 4 in, LED Replacement For 2 Lamp T8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.