This item is Discontinued.

Cree LED Recessed Troffer, 3500K, 44W, 120-277V CR14-40L-35K-10V-HD

LED Recessed Troffer, 3500K, 44W, 120-277V (Discontinued)

  • Mfr # CR14-40L-35K-10V-HD
  • Zoro # G6033912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR14-40L-35K-10V-HD
Zoro #
G6033912
UPC #
813959018404
Country of Origin
United States

Dimensions

Fixture Height
4 3/4 in
Fixture Length
47 3/4 in
Fixture Width
11 3/4 in

Details

Item
LED Recessed Troffer
Voltage
120 to 277VAC
Watts
44
Dimmable
Yes
Lumens
4,000 lm
Color Temperature
3,500 K
Color Rendering Index
80.0
Color Temp.
3500K
Fixture Warranty
10 yr
Fixture Rated Life
50,000 hr
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
cULus Listed for Damp Locations, DLC Qualified, UL924
LED Replacement For
2 Lamp LFL
Fixture Temp. Range
0 Degrees to 35 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
CRI
80
Design
Architectural Troffer
Lumens Per Watt
90.0
Lumens per Watt
90.0 lm/W

Description

LED Recessed Troffer, Dimmable Yes, 4,000 lm Lumens, Color Temperature 3,500 K, Color Rendering Index 80.0, Lumens per Watt 90.0 lm/W, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr, Fixture Length 47 3/4 in, Fixture Width 11 3/4 in, Fixture Height 4 3/4 in, LED Replacement For 2 Lamp LFL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.