This item is Discontinued.

Cree LED Recessed Troffer, 4000K, 35W, 120-277V ZR22-32L-40K-10V

LED Recessed Troffer, 4000K, 35W, 120-277V (Discontinued)

  • Mfr # ZR22-32L-40K-10V
  • Zoro # G7597265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR22-32L-40K-10V
Zoro #
G7597265
UPC #
810048028955
Country of Origin
Unknown

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
23 45/64 in
Fixture Height
3 29/32 in
Fixture Width
23 45/64 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277VAC
Lighting Certification
DesignLights Consortium (DLC)
Watts
35
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3200
Color Temperature
4000 K
Color Rendering Index
90.0
Max. Fixture Wattage
35.0
CRI
90
Standards
cULus Listed for Damp Locations, DLC Qualified, UL924
Lumens Per Watt
90.0
LED Replacement For
2 Lamp LFL
Fixture Rated Life
75,000 hr
Color Temp.
4000K
Fixture Warranty
10 yr
Fixture Voltage
120 to 277
Fixture Temp. Range
0 Degrees to 35 Degrees C
Lumens per Watt
90.0

Description

Recessed Troffer, Nominal Size - Fixtures 2 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 3200 Lumens, Color Temperature 4000 K, Color Rendering Index 90.0, Max. Fixture Wattage 35.0, Lumens per Watt 90.0, Fixture Voltage 120 to 277, Fixture Rated Life 75,000 hr, Fixture Length 23 45/64 in, Fixture Width 23 45/64 in, Fixture Height 3 29/32 in, LED Replacement For 2 Lamp LFL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.