This item is Discontinued.

Cree LED Recessed Troffer, 4000K, 44W, 120-277V CR24-40L-40K-10V-HD

LED Recessed Troffer, 4000K, 44W, 120-277V (Discontinued)

  • Mfr # CR24-40L-40K-10V-HD
  • Zoro # G5992926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR24-40L-40K-10V-HD
Zoro #
G5992926
UPC #
813959017681
Country of Origin
United States

Dimensions

Fixture Height
4 3/4 in
Fixture Length
47 3/4 in
Fixture Width
23 3/4 in

Details

Item
LED Recessed Troffer
Voltage
120 to 277VAC
Watts
44
Dimmable
Yes
Lumens
4,000 lm
Color Temperature
4,000 K
Color Rendering Index
80.0
Fixture Rated Life
50,000 hr
CRI
80
Color Temp.
4000K
Lumens Per Watt
90.0
Design
Architectural Troffer
LED Replacement For
2 Lamp LFL
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
0 Degrees to 35 Degrees C
Fixture Warranty
10 yr
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Standards
cULus Listed, Suitable for Damp Locations, DLC Qualified
Lumens per Watt
90.0 lm/W

Description

LED Recessed Troffer, Dimmable Yes, 4,000 lm Lumens, Color Temperature 4,000 K, Color Rendering Index 80.0, Lumens per Watt 90.0 lm/W, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr, Fixture Length 47 3/4 in, Fixture Width 23 3/4 in, Fixture Height 4 3/4 in, LED Replacement For 2 Lamp LFL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.