This item is Discontinued.

Cree LED Recessed Troffer, 4000K, 44W, 120-277V CR24-40L-40K-S-HD

LED Recessed Troffer, 4000K, 44W, 120-277V (Discontinued)

  • Mfr # CR24-40L-40K-S-HD
  • Zoro # G5173061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR24-40L-40K-S-HD
Zoro #
G5173061
UPC #
813959017674
Country of Origin
United States

Dimensions

Fixture Length
47 45/64 in
Fixture Width
23 45/64 in
Fixture Height
4 3/4 in

Details

Item
LED Recessed Troffer
Voltage
120 to 277VAC
Watts
44
Dimmable
Yes
Lumens
4,000 lm
Color Temperature
4,000 K
Color Rendering Index
80.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Rated Life
50,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
80
Fixture Warranty
10 yr
Design
Architectural Troffer
Fixture Voltage
120 to 277
LED Replacement For
3 Lamp LFL
Lumens Per Watt
90.0
Standards
cULus Listed for Damp Locations, DLC Qualified
Color Temp.
4000K
Fixture Temp. Range
0 Degrees to 35 Degrees C
Lumens per Watt
90.0 lm/W

Description

LED Recessed Troffer, Dimmable Yes, 4,000 lm Lumens, Color Temperature 4,000 K, Color Rendering Index 80.0, Lumens per Watt 90.0 lm/W, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr, Fixture Length 47 45/64 in, Fixture Width 23 45/64 in, Fixture Height 4 3/4 in, LED Replacement For 3 Lamp LFL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.