This item is Discontinued.

Cree LED Retrofit Kit, Troffer, 2L, 24 In, 3500K UR2-24-36L-35K-S-FD

LED Retrofit Kit, Troffer, 2L, 24 In, 3500K (Discontinued)

  • Mfr # UR2-24-36L-35K-S-FD
  • Zoro # G5235501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UR2-24-36L-35K-S-FD
Zoro #
G5235501
UPC #
810048024544
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 2 ft
Fixture Height
1 1/4 in
Fixture Length
24 in
Fixture Width
1 1/4 in

Details

Item
Troffer Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
Lighting Technology
LED
Voltage
120 to 277
Lighting Certification
DesignLights Consortium (DLC)
Watts
35
Dimmable
Yes
Lumens
3600
Color Temperature
3500 K
Color Rendering Index
80.0
Max. Fixture Wattage
35.0
LED Replacement For
2 Lamp LFL
Fixture Warranty
7 yr
CRI
80
Fixture Voltage
120 to 277
Bulb Technology
LED
Color Temp.
3500K
Kit Contents
(4) Mounting Clips, (8) Self-Tapping Screws, Driver Screw, (2) 22 in LED Lightbars, LED Driver, Installation Instructions and UL1598C Certification Label
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
0 Degrees to 35 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
cULus Damp
Lumens Per Watt
102.0
Fixtures Per Kit
1
For Use With
Existing Recessed Luminaires
Fixtures per Kit
1
Lumens per Watt
102.0

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 1 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, 3600 Lumens, Color Temperature 3500 K, Color Rendering Index 80.0, Max. Fixture Wattage 35.0, Lumens per Watt 102.0, Fixture Voltage 120 to 277, Fixture Length 24 in, Fixture Width 1 1/4 in, Fixture Height 1 1/4 in, Fixture Warranty 7 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.