This item is Discontinued.

Cree LED Street Light, 25W, Type III, 2529 lm BXSPR-A-0-3-F-G-U-S

LED Street Light, 25W, Type III, 2529 lm (Discontinued)

  • Mfr # BXSPR-A-0-3-F-G-U-S
  • Zoro # G3026549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BXSPR-A-0-3-F-G-U-S
Zoro #
G3026549
UPC #
-
Country of Origin
United States

Dimensions

Fixture Width
9 3/4 in
Fixture Height
5 in
Fixture Length
22 1/4 in
Height
5 in
Width
9 3/4 in

Details

Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Mounting
Horizontal Tenon
Housing Finish
Silver
Housing Material
Die Cast Aluminum
Watts
25
Light Distribution Shape
Type III
Temp. Range
-40 Degrees to 50 Degrees C
Color Temp.
4000K
Max. Fixture Wattage
25.0
Fixture Housing Material
Die-Cast Aluminum
Fixture Voltage
120 to 277
Lumens
2,529 lm
Bulb Technology
LED
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Lumens Per Watt
101.2
CRI
70
Fixture Rated Life
50,000 hr
Fixture Housing Color
Silver
Item
Parking Lot Light Fixture
Color Rendering Index
70
Color Temperature
4000K
Warranty
10 Years
Light Distribution
Type III
Fixture Lens Material
Acrylic
Lighting Technology
LED
Light Distribution - Roadway and Area Fixtures
Type III
LED Replacement For
70W HPS/MH
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Solar Powered
No
Standards
10kV Surge Suppression Protection Tested In Accordance with IEEE / ANSI C62.41.2, CULus Listed for Wet Locations, Luminaire and Finish Endurance Tested to Withstand 5,000 Hours of Elevated Ambient Salt Fog Conditions As Defined In ASTM Standard B 117, Meets Buy American Requirements Within ARRA, Product Qualified On The DesignLights Consortium(TM) ("DLC") Qualified Products List ("QPL")
Voltage
120-277V AC
Light Technology
LED
Fixture Wattage
25 W
Mount Type
Tenon
Rated Life
50,000 hr
Lumens per Watt
101.2 lm/W
Max. Operating Temp.
50 Degrees C
Min. Operating Temp.
-40 Degrees C

Description

Parking Lot Light Fixture, Mount Type Tenon, Lumens 2,529 lm, Fixture Wattage 25 W, Light Distribution Shape Type III, LED Replacement For 70W HPS/MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 5 in, Width 9 3/4 in, Rated Life 50,000 hr, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 101.2 lm/W, Max. Operating Temp. 50 Degrees C, Min. Operating Temp. -40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.