This item is Discontinued.

Cree LED Street Light, 42W, Type III, 3819 lm BXSPR-A-0-3-F-C-U-S

LED Street Light, 42W, Type III, 3819 lm (Discontinued)

  • Mfr # BXSPR-A-0-3-F-C-U-S
  • Zoro # G3026558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXSPR-A-0-3-F-C-U-S
Zoro #
G3026558
UPC #
-
Country of Origin
United States

Dimensions

Fixture Height
5 in
Fixture Width
9 3/4 in
Fixture Length
22 1/4 in
Width
9 3/4 in
Height
5 in

Details

Fixture Housing Material
Die-Cast Aluminum
Light Distribution
Type III
Color Temperature
4000K
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
70
Max. Fixture Wattage
42.0
Housing Material
Die Cast Aluminum
Warranty
10 Years
Bulb Technology
LED
Fixture Lens Material
Acrylic
Temp. Range
-40 Degrees to 50 Degrees C
Fixture Rated Life
50,000 hr
Solar Powered
No
Fixture Housing Color
Silver
Fixture Voltage
120 to 277
Lighting Technology
LED
Light Distribution - Roadway and Area Fixtures
Type III
Color Temp.
4000K
Standards
10kV Surge Suppression Protection Tested In Accordance with IEEE / ANSI C62.41.2, CULus Listed for Wet Locations, Luminaire and Finish Endurance Tested to Withstand 5,000 Hours of Elevated Ambient Salt Fog Conditions As Defined In ASTM Standard B 117, Meets Buy American Requirements Within ARRA, Product Qualified On The DesignLights Consortium(TM) ("DLC") Qualified Products List ("QPL")
Mounting
Horizontal Tenon
Housing Finish
Silver
Lumens
3,819 lm
Watts
42
Lumens Per Watt
90.9
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
LED Replacement For
70W HPS/MH
Light Distribution Shape
Type III
Item
Parking Lot Light Fixture
CRI
70
Voltage
120-277V AC
Mount Type
Tenon
Fixture Wattage
42 W
Light Technology
LED
Rated Life
50,000 hr
Lumens per Watt
90.9 lm/W
Max. Operating Temp.
50 Degrees C
Min. Operating Temp.
-40 Degrees C

Description

Parking Lot Light Fixture, Mount Type Tenon, Lumens 3,819 lm, Fixture Wattage 42 W, Light Distribution Shape Type III, LED Replacement For 70W HPS/MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 5 in, Width 9 3/4 in, Rated Life 50,000 hr, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 90.9 lm/W, Max. Operating Temp. 50 Degrees C, Min. Operating Temp. -40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.