This item is Discontinued.

Cree LEDHighBayFixt, 164W, 16"L, 410 mmW, 7 1/2"H KBL-B-UV-24L-50K-8-UH-10V

LEDHighBayFixt, 164W, 16"L, 410 mmW, 7 1/2"H (Discontinued)

  • Mfr # KBL-B-UV-24L-50K-8-UH-10V
  • Zoro # G5526521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBL-B-UV-24L-50K-8-UH-10V
Zoro #
G5526521
UPC #
849665019473
Country of Origin
United States

Dimensions

Suggested Fixture Mounting Height
Variable Mounting Height
Fixture Length
16 29/32 in
Fixture Width
16 29/32 in
Fixture Height
8 1/2 in
Overall Height
7 1/2 in
Cord Length
6 ft
Overall Length
16 in
Overall Width
410 mm

Details

Lighting Technology
LED
Lumens
24,000 lm
Light Distribution
General
Fixture Voltage
347 to 480
Color Temperature
5000K
Standards
Class A Limits for Conducted and Radiated Emissions, UL 1598 Listed, Meets FCC Part 15, Subpart B, RoHS Compliant, cULus Listed, UL 8750 Listed
LED Replacement For
250W, 400W MH/HPS
Emergency Back Up Battery
No
Fixture Series
KBL
Occupancy Sensor
No
Fixutre Mounting Type
Standard
Fixture Mounting Type
Standard
Number of Light Bars
1
Item
LED High Bay Fixture
Dimmable
Yes
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Color Temp.
5000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Lens Type
Clear
Lighting Certification
DesignLights Consortium (DLC) Premium
Fixture Warranty
10 yr
Lumens Per Watt
150.0
Fixture Lens Material
Acrylic
Fixture Rated Life
100,000 hr
Rated Life
100,000 hr
Lamp Watts - Fixtures
164 W
Voltage
347 to 480V
Watts
189
Lumens per Watt
146 lm/W
Reflector Type
No Reflector
CA Title 24 Compliant
No
Bay Light Type
High Bay
Emergency Battery Backup
No
Linkable
Yes
For Bulb Type
Integrated LED
Lamp Type
Integrated LED
Ingress Protection Rating
65
Ambient Temp. Range
-40 Degrees to 122 Degrees F
Series
KBL
Min. Ambient Temp.
-40 Degrees F
Max. Ambient Temp.
122 Degrees F
Lens Material
Acrylic
For Bulb Shape
Cylindrical

Description

LED High Bay Fixture, LED Replacement For 250 to 400W MH, Fixture Voltage 347 to 480, 189 Watts, 27,200 Lumens, Color Temp. 5000K, Fixture Rated Life 100,000 hr., Standards UL Listed, DLC, RoHS, Damp Location Listed, Light Distribution General, Fixture Mounting Type Universal, Fixture Length 16-29/32 In., Fixture Width 16-29/32 In., Fixture Height 8-1/2 In., Dimmable Yes, Emergency Back Up Battery No, Fixture Lens Type Clear, Fixture Series KBL, Occupancy Sensor No, Fixture Lens Material Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.