Shop CREE LIGHTING
See all product information
Create Account
Recessed Lighting
- Mfr # ZR24C-40L-35K-10V-FD
- Zoro # G122984391
product price:Â
$
88.39
/ea
Key Features
Finish
Matte
Height
3.9 in
Lamp Wattage
32 W
Lamp Type
LED
Length
47.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR24C-40L-35K-10V-FD
- Zoro #
- G122984391
- UPC #
- 849665014836
- Country of Origin
- China
- Finish
- Matte
- Lamp Wattage
- 32 W
- Lamp Type
- LED
Dimensions
- Height
- 3.9 in
- Length
- 47.7 in
Description
2' x 4', 32 W, 120 to 277 VAC 60 Hz, 0 to 10 V Dimming Control, 4000 Lumen, 3500 K, 80 CRI, 100000 Hr, 125 LPW, Smooth Acrylic Lens, Matte, 22 Gauge Cold Rolled Steel Housing, Recessed Mount, LED Troffer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.