This item is Discontinued.

Cree Recessed Downlight, 3000K, 7.5 In, 800L, 12W CR6-800L-30K-12-E26

Recessed Downlight, 3000K, 7.5 In, 800L, 12W (Discontinued)

  • Mfr # CR6-800L-30K-12-E26
  • Zoro # G5235912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR6-800L-30K-12-E26
Zoro #
G5235912
UPC #
810048024698
Country of Origin
China

Dimensions

Height
6 1/4 in
Width
7 1/2 in
Length
7 1/2 in
Nominal Size
6 in

Details

Voltage
120
Green Certification or Other Recognition
ENERGY STAR
Color Temp.
3000K
Color Temperature
3,000 K
Item
LED Can Light Retrofit Kit
CRI
90
Standards
cULus Listed for Wet Locations, ENERGY STAR(R) Qualified, Exceeds California Title-24 High Efficacy Luminaire Requirements
Socket Type
E26
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Watts
12 W
Warranty
5 yr
Lumens Per Watt
67.0
Dimmable / Non-Dimmable
Dimmable
LED Replacement For
100W INC/23W-26W CFL
Temp. Range
-25 Degrees to 45 Degrees C
Lumens
800
Rated Life
50,000 hr
Housing Material
Aluminum
Lumens per Watt
67.0 lm/W
Housing Color
White

Description

LED Can Light Retrofit Kit, Nominal Size 6 in, Color Temperature 3,000 K, LED Replacement For 100W INC/23W-26W CFL, Voltage 120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.