This item is Discontinued.

Cree Recessed Downlight, 4000K, 7.5In, 625L, 9.5W CR6-625L-40K-12-GU24

Recessed Downlight, 4000K, 7.5In, 625L, 9.5W (Discontinued)

  • Mfr # CR6-625L-40K-12-GU24
  • Zoro # G5235781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR6-625L-40K-12-GU24
Zoro #
G5235781
UPC #
810048024148
Country of Origin
China

Dimensions

Height
5 1/2 in
Width
7 1/2 in
Length
7 1/2 in
Nominal Size
6 in

Details

Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens
625
Temp. Range
-25 Degrees to 45 Degrees C
Color Temperature
4000 K
Dimmable / Non-Dimmable
Dimmable
Rated Life
50,000 hr
Warranty
5 yr
Lumens Per Watt
66.0
LED Replacement For
65W INC/16W CFL
CRI
90
Socket Type
GU24 Base
Standards
cULus Listed for Wet Locations, ENERGY STAR(R) Qualified, Exceeds California Title-24 High Efficacy Luminaire Requirements
Voltage
120
Green Certification or Other Recognition
ENERGY STAR
Color Temp.
4000K
Item
LED Can Light Retrofit Kit
Watts
9.5
Housing Material
Aluminum
Lumens per Watt
66.0
Housing Color
White

Description

LED Can Light Retrofit Kit, Nominal Size 6 in, Color Temperature 4000 K, LED Replacement For 65W INC/16W CFL, Voltage 120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.