CookandHoldOven, 36-3/4inH, Aluminum
- Mfr # H-339-12-188C
- Zoro # G3334646
product price:Â
$
5,097.99
/ea
Key Features
Type
Half Size
Voltage
120V
Watts
900 W
Includes
Power Cord
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-339-12-188C
- Zoro #
- G3334646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 3/4 in
- Overall Width
- 23 7/8 in
- Overall Depth
- 32 1/4 in
- Fits Chest Size
- Fully Insulated, Standard Solid State Electronic Control
Details
- Item
- Cook and Hold Oven
- Type
- Half Size
- Voltage
- 120V
- Watts
- 900 W
- Includes
- Power Cord
- Material
- Aluminum
- Phase
- Single-Phase
- Holding Capacity
- 8 Pans
- Features
- Fully Insulated, Standard Solid State Electronic Control
- Weight
- 139 lb
- Product Type
- Cook and Hold Oven
- Power Source
- Electric
- Wattage
- 900 W
- Minimum Operating Temperature
- 200 Degrees F
- Current
- 15 A
- Operating Temperature - Minimum
- 200 Degrees F
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Shell Material
- Aluminum
Description
Insulated Hot Cabinet, Overall Height 36 3/4 in, Overall Width 23 7/8 in, Overall Depth 32 1/4 in, Voltage 120V AC, Wattage 900 W, Cabinet Size Half Size, Product Type Cook and Hold Oven, Current 15 A, Features Fully Insulated, Standard Solid State Electronic Control, Includes Power Cord, Material Aluminum, Minimum Operating Temperature 200 Degrees F, Phase Single, Power Source Electric, Weight 139 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.