Hot Cabinet, 73 in H, Aluminum

  • Mfr # H-137-WSUA-12D
  • Zoro # G2349131
product price: 
$
9,219.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Type
Full Size
Voltage
120V
Watts
2,000 W
Includes
(12) Universal Angles, Power Cord
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-137-WSUA-12D
Zoro #
G2349131
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 1/4 in
Overall Depth
32 5/8 in
Overall Height
73 in
Fits Chest Size
Fully Insulated, Standard Solid State Electronic Control

Details

Item
Hot Cabinet
Type
Full Size
Voltage
120V
Watts
2,000 W
Includes
(12) Universal Angles, Power Cord
Material
Aluminum
Phase
Single-Phase
Holding Capacity
12 to 24 Pans
Product Type
Hot Cabinet
Includes Humidity Control
Yes
Features
Fully Insulated, Standard Solid State Electronic Control
Weight
354 lb
Wattage
1,500 W
Minimum Operating Temperature
200 Degrees F
Current
20 A
Power Source
Electric
Shelf Type
Universal Angles
Operating Temperature - Minimum
200 Degrees F
Power Source - TS Only
Electric
Power Source - old
Electric
Shell Material
Aluminum

Description

Insulated Hot Cabinet, Overall Height 73 in, Overall Width 28 1/4 in, Overall Depth 32 5/8 in, Voltage 120V AC, Wattage 1,500 W, Cabinet Size Full Size, Includes Humidity Control Yes, Product Type Hot Cabinet, Current 20 A, Features Fully Insulated, Standard Solid State Electronic Control, Includes (12) Universal Angles, Power Cord, Material Aluminum, Minimum Operating Temperature 200 Degrees F, Phase Single, Power Source Electric, Shelf Type Universal Angles, Weight 354 lb

Ratings & reviews