Shop CRES COR
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
CookandHoldOven, 36-3/4inH, Aluminum
- Mfr # H-339-UA-8C
- Zoro # G2349125
product price:Â
$
6,009.99
/ea
Key Features
Type
Half Size
Voltage
120V
Watts
900 W
Includes
Power Cord
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-339-UA-8C
- Zoro #
- G2349125
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 28 1/8 in
- Overall Height
- 36 3/4 in
- Overall Depth
- 32 1/4 in
- Fits Chest Size
- Fully Insulated, Standard Solid State Electronic Control
Details
- Item
- Cook and Hold Oven
- Type
- Half Size
- Voltage
- 120V
- Watts
- 900 W
- Includes
- Power Cord
- Material
- Aluminum
- Phase
- Single-Phase
- Holding Capacity
- 8 to 16 Pans
- Features
- Fully Insulated, Standard Solid State Electronic Control
- Weight
- 155 lb
- Product Type
- Cook and Hold Oven
- Minimum Operating Temperature
- 200 Degrees F
- Wattage
- 900 W
- Current
- 15 A
- Power Source
- Electric
- Operating Temperature - Minimum
- 200 Degrees F
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Shell Material
- Aluminum
Description
Cook and Hold Oven, Overall Height 36 3/4 in, Overall Width 28 1/8 in, Overall Depth 32 1/4 in, Voltage 120V, Wattage 900 W, Cabinet Size Half Size, Product Type Cook and Hold Oven, Current 15 A, Features Fully Insulated, Standard Solid State Electronic Control, Includes Power Cord, Material Aluminum, Minimum Operating Temperature 200 Degrees F, Phase Single-Phase, Power Source Electric, Weight 155 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.