Zoro Homepage

Hot Cabinet, 15A, 240V

  • Mfr # H-137-UA-12D-240

  • Zoro # G3485207


product price: $8,179.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Voltage
240V AC
Watts
1,500 W
Material
Aluminum
Phase
Single
Heat Setting
Ambient to 200 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-137-UA-12D-240
Zoro #
G3485207
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 3/4 in
Overall Depth
32 3/4 in
Overall Height
73 in

Details

Item
Hot Cabinet
Voltage
240V AC
Watts
1,500 W
Material
Aluminum
Phase
Single
Heat Setting
Ambient to 200 Degrees
Holding Capacity
12 or 24 Pans
Product Type
Cook and Hold Oven
Maximum Operating Temperature
200 Degrees F
Power Source
Electric
Features
Fully Insulated, Standard Solid State Electronic Control
Minimum Operating Temperature
200 Degrees F
Current
15 A
Wattage
1,500 W
Weight
255 lb

Description

Hot Cabinet, Overall Height 73 in, Overall Width 28 3/4 in, Overall Depth 32 3/4 in, Voltage 240V AC, Wattage 1,500 W, Cabinet Size Full Size, Product Type Cook and Hold Oven, Current 15 A, Features Fully Insulated, Standard Solid State Electronic Control, Material Aluminum, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 200 Degrees F, Phase Single, Power Source Electric, Weight 255 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.