- Home
- /
- Furniture, Linens & Decor
- /
- Furniture Parts & Repair
- /
- Furniture Parts
- /
- Switch, High Limit
Switch, High Limit
Mfr # 0848033
Zoro # G4011196
product price: $79.99
/ea
Free Shipping & Returns
Key Features
For Use With
Hot Cabinet, Insulated Aquatemp Hot Cabinet, Insulated Holding Cabinet, Insulated Stainless Steel Hot Cabinet, Pass-Thru Warming Cabinets, Radiant Ovens, Radiant Smoker Oven, Tri-Powered Hot Cabinet
Fits Brand
Cres Cor
For Use With Mfr. Model Number
1000-CH-AL-D, H137WSUA6D208, H137WSUA6D240, H1381834D, H1381834D208, H1381834D240, H1381834D2K, H138S1816D, H138S1816D208, H138S1816D240, H138S1834D, H138S1834D208, H138S1834D240, H138S1834D2K, H138S185D, H138S185D208, H138S185D240, H138WS1816D, H138WS1816D208, H138WS1816D240, H138WS1834D, H138WS1834D208, H138WS1834D240, H138WS185D, H138WS185D208, H138WS185D240, H149PC, H149PC-240, H149UA12, H149UA12-240, HC-UA-11
Product Type
Thermostat
Compatible with Manufacturer Model Number
1000-CH-AL-D, 1000-CH-AL-SPLIT-D, 1000-CH-SK-DE, 1000-CH-SK-DX, 1000-CH-SS-D, 1000-CH-SS-SPLIT-D, 1000-CH-SS-SPLIT-D120, 1000-CH-SS-SPLIT-DE, 1000CHAL, 1000CHAL3, 1000CHALSPLIT, 1000CHSKD, 1000CHSKD120, 1000CHSKD3, 1000CHSKDE120, 1000CHSKDE3, 1000CHSS, 1000CHSS3, 1000CHSSSPLIT, 500-CH-AL-D, 500-CH-AL-DE, 500-CH-SK-DE, 500-CH-SK-DX, 500-CH-SS-D, 500-CH-SS-DE, 500CHSKD, 500CHSKD120, 500CHSKD3, 500CHSKDE120, 500CHSKDE3, 750-CH-SS-D, 750-CH-SS-DE, 767-CH-SK-DE, 767-CH-SK-DX, 767CHSKD, 767CHSKD120, 767CHSKD3, 767CHSKDE120, 767CHSKDE3, CC-2222, CC-2222A, CC-2222B, CC-2222C-PL, CC-2222C-PL-2, CC-2222C-PR, CC-2222C-PR-2, CC-2222C-PRL, CC-2222C-PRL-2, H137S273D1LTB, H137S273D1TB, H137S27D1LTB, H137S27D1TB, H137SUA12D, H137SUA12D208, H137SUA12D240, H137SUA12D2K, H137SUA5D, H137SUA5D208, H137SUA5D240, H137SUA6D, H137SUA6D208, H137SUA6D240, H137SUA9D, H137SUA9D208, H137SUA9D240, H137UA12D, H137UA12D208, H137UA12D240, H137UA12D2K, H137UA9D, H137UA9D208, H137UA9D240, H137WSUA12D, H137WSUA12D208, H137WSUA12D240, H137WSUA5D, H137WSUA5D208, H137WSUA5D240, H137WSUA6D, H137WSUA6D208, H137WSUA6D240, H1381834D, H1381834D208, H1381834D240, H1381834D2K, H138S1816D, H138S1816D208, H138S1816D240, H138S1834D, H138S1834D208, H138S1834D240, H138S1834D2K, H138S185D, H138S185D208, H138S185D240, H138WS1816D, H138WS1816D208, H138WS1816D240, H138WS1834D, H138WS1834D208, H138WS1834D240, H138WS185D, H138WS185D208, H138WS185D240, H149PC, H149PC-240, H149UA12, H149UA12-240, HC-UA-11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
0848033
Zoro #
G4011196
UPC #
-
Country of Origin
Mexico
Details
For Use With
Hot Cabinet, Insulated Aquatemp Hot Cabinet, Insulated Holding Cabinet, Insulated Stainless Steel Hot Cabinet, Pass-Thru Warming Cabinets, Radiant Ovens, Radiant Smoker Oven, Tri-Powered Hot Cabinet
Fits Brand
Cres Cor
Item
Thermostat
For Use With Mfr. Model Number
1000-CH-AL-D, H137WSUA6D208, H137WSUA6D240, H1381834D, H1381834D208, H1381834D240, H1381834D2K, H138S1816D, H138S1816D208, H138S1816D240, H138S1834D, H138S1834D208, H138S1834D240, H138S1834D2K, H138S185D, H138S185D208, H138S185D240, H138WS1816D, H138WS1816D208, H138WS1816D240, H138WS1834D, H138WS1834D208, H138WS1834D240, H138WS185D, H138WS185D208, H138WS185D240, H149PC, H149PC-240, H149UA12, H149UA12-240, HC-UA-11
Product Type
Thermostat
Compatible with Manufacturer Model Number
1000-CH-AL-D, 1000-CH-AL-SPLIT-D, 1000-CH-SK-DE, 1000-CH-SK-DX, 1000-CH-SS-D, 1000-CH-SS-SPLIT-D, 1000-CH-SS-SPLIT-D120, 1000-CH-SS-SPLIT-DE, 1000CHAL, 1000CHAL3, 1000CHALSPLIT, 1000CHSKD, 1000CHSKD120, 1000CHSKD3, 1000CHSKDE120, 1000CHSKDE3, 1000CHSS, 1000CHSS3, 1000CHSSSPLIT, 500-CH-AL-D, 500-CH-AL-DE, 500-CH-SK-DE, 500-CH-SK-DX, 500-CH-SS-D, 500-CH-SS-DE, 500CHSKD, 500CHSKD120, 500CHSKD3, 500CHSKDE120, 500CHSKDE3, 750-CH-SS-D, 750-CH-SS-DE, 767-CH-SK-DE, 767-CH-SK-DX, 767CHSKD, 767CHSKD120, 767CHSKD3, 767CHSKDE120, 767CHSKDE3, CC-2222, CC-2222A, CC-2222B, CC-2222C-PL, CC-2222C-PL-2, CC-2222C-PR, CC-2222C-PR-2, CC-2222C-PRL, CC-2222C-PRL-2, H137S273D1LTB, H137S273D1TB, H137S27D1LTB, H137S27D1TB, H137SUA12D, H137SUA12D208, H137SUA12D240, H137SUA12D2K, H137SUA5D, H137SUA5D208, H137SUA5D240, H137SUA6D, H137SUA6D208, H137SUA6D240, H137SUA9D, H137SUA9D208, H137SUA9D240, H137UA12D, H137UA12D208, H137UA12D240, H137UA12D2K, H137UA9D, H137UA9D208, H137UA9D240, H137WSUA12D, H137WSUA12D208, H137WSUA12D240, H137WSUA5D, H137WSUA5D208, H137WSUA5D240, H137WSUA6D, H137WSUA6D208, H137WSUA6D240, H1381834D, H1381834D208, H1381834D240, H1381834D2K, H138S1816D, H138S1816D208, H138S1816D240, H138S1834D, H138S1834D208, H138S1834D240, H138S1834D2K, H138S185D, H138S185D208, H138S185D240, H138WS1816D, H138WS1816D208, H138WS1816D240, H138WS1834D, H138WS1834D208, H138WS1834D240, H138WS185D, H138WS185D208, H138WS185D240, H149PC, H149PC-240, H149UA12, H149UA12-240, HC-UA-11
Compatible with Mfr. Model No.
1000-CH-AL-D, 1000-CH-AL-SPLIT-D, 1000-CH-SK-DE, 1000-CH-SK-DX, 1000-CH-SS-D, 1000-CH-SS-SPLIT-D, 1000-CH-SS-SPLIT-D120, 1000-CH-SS-SPLIT-DE, 1000CHAL, 1000CHAL3, 1000CHALSPLIT, 1000CHSKD, 1000CHSKD120, 1000CHSKD3, 1000CHSKDE120, 1000CHSKDE3, 1000CHSS, 1000CHSS3, 1000CHSSSPLIT, 500-CH-AL-D, 500-CH-AL-DE, 500-CH-SK-DE, 500-CH-SK-DX, 500-CH-SS-D, 500-CH-SS-DE, 500CHSKD, 500CHSKD120, 500CHSKD3, 500CHSKDE120, 500CHSKDE3, 750-CH-SS-D, 750-CH-SS-DE, 767-CH-SK-DE, 767-CH-SK-DX, 767CHSKD, 767CHSKD120, 767CHSKD3, 767CHSKDE120, 767CHSKDE3, CC-2222, CC-2222A, CC-2222B, CC-2222C-PL, CC-2222C-PL-2, CC-2222C-PR, CC-2222C-PR-2, CC-2222C-PRL, CC-2222C-PRL-2, H137S273D1LTB, H137S273D1TB, H137S27D1LTB, H137S27D1TB, H137SUA12D, H137SUA12D208, H137SUA12D240, H137SUA12D2K, H137SUA5D, H137SUA5D208, H137SUA5D240, H137SUA6D, H137SUA6D208, H137SUA6D240, H137SUA9D, H137SUA9D208, H137SUA9D240, H137UA12D, H137UA12D208, H137UA12D240, H137UA12D2K, H137UA9D, H137UA9D208, H137UA9D240, H137WSUA12D, H137WSUA12D208, H137WSUA12D240, H137WSUA5D, H137WSUA5D208, H137WSUA5D240, H137WSUA6D, H137WSUA6D208, H137WSUA6D240, H1381834D, H1381834D208, H1381834D240, H1381834D2K, H138S1816D, H138S1816D208, H138S1816D240, H138S1834D, H138S1834D208, H138S1834D240, H138S1834D2K, H138S185D, H138S185D208, H138S185D240, H138WS1816D, H138WS1816D208, H138WS1816D240, H138WS1834D, H138WS1834D208, H138WS1834D240, H138WS185D, H138WS185D208, H138WS185D240, H149PC, H149PC-240, H149UA12, H149UA12-240, HC-UA-11
For Use with Mfr Model Number
1000-CH-AL-D, 1000-CH-AL-SPLIT-D, 1000-CH-SK-DE, 1000-CH-SK-DX, 1000-CH-SS-D, 1000-CH-SS-SPLIT-D, 1000-CH-SS-SPLIT-D120, 1000-CH-SS-SPLIT-DE, 1000CHAL, 1000CHAL3, 1000CHALSPLIT, 1000CHSKD, 1000CHSKD120, 1000CHSKD3, 1000CHSKDE120, 1000CHSKDE3, 1000CHSS, 1000CHSS3, 1000CHSSSPLIT, 500-CH-AL-D, 500-CH-AL-DE, 500-CH-SK-DE, 500-CH-SK-DX, 500-CH-SS-D, 500-CH-SS-DE, 500CHSKD, 500CHSKD120, 500CHSKD3, 500CHSKDE120, 500CHSKDE3, 750-CH-SS-D, 750-CH-SS-DE, 767-CH-SK-DE, 767-CH-SK-DX, 767CHSKD, 767CHSKD120, 767CHSKD3, 767CHSKDE120, 767CHSKDE3, CC-2222, CC-2222A, CC-2222B, CC-2222C-PL, CC-2222C-PL-2, CC-2222C-PR, CC-2222C-PR-2, CC-2222C-PRL, CC-2222C-PRL-2, H137S273D1LTB, H137S273D1TB, H137S27D1LTB, H137S27D1TB, H137SUA12D, H137SUA12D208, H137SUA12D240, H137SUA12D2K, H137SUA5D, H137SUA5D208, H137SUA5D240, H137SUA6D, H137SUA6D208, H137SUA6D240, H137SUA9D, H137SUA9D208, H137SUA9D240, H137UA12D, H137UA12D208, H137UA12D240, H137UA12D2K, H137UA9D, H137UA9D208, H137UA9D240, H137WSUA12D, H137WSUA12D208, H137WSUA12D240, H137WSUA5D, H137WSUA5D208, H137WSUA5D240, H137WSUA6D, H137WSUA6D208, H137WSUA6D240, H1381834D, H1381834D208, H1381834D240, H1381834D2K, H138S1816D, H138S1816D208, H138S1816D240, H138S1834D, H138S1834D208, H138S1834D240, H138S1834D2K, H138S185D, H138S185D208, H138S185D240, H138WS1816D, H138WS1816D208, H138WS1816D240, H138WS1834D, H138WS1834D208, H138WS1834D240, H138WS185D, H138WS185D208, H138WS185D240, H149PC, H149PC-240, H149UA12, H149UA12-240, HC-UA-11
Compatible Manufacturer Part Number
1000-CH-AL-D, 1000-CH-AL-SPLIT-D, 1000-CH-SK-DE, 1000-CH-SK-DX, 1000-CH-SS-D, 1000-CH-SS-SPLIT-D, 1000-CH-SS-SPLIT-D120, 1000-CH-SS-SPLIT-DE, 1000CHAL, 1000CHAL3, 1000CHALSPLIT, 1000CHSKD, 1000CHSKD120, 1000CHSKD3, 1000CHSKDE120, 1000CHSKDE3, 1000CHSS, 1000CHSS3, 1000CHSSSPLIT, 500-CH-AL-D, 500-CH-AL-DE, 500-CH-SK-DE, 500-CH-SK-DX, 500-CH-SS-D, 500-CH-SS-DE, 500CHSKD, 500CHSKD120, 500CHSKD3, 500CHSKDE120, 500CHSKDE3, 750-CH-SS-D, 750-CH-SS-DE, 767-CH-SK-DE, 767-CH-SK-DX, 767CHSKD, 767CHSKD120, 767CHSKD3, 767CHSKDE120, 767CHSKDE3, CC-2222, CC-2222A, CC-2222B, CC-2222C-PL, CC-2222C-PL-2, CC-2222C-PR, CC-2222C-PR-2, CC-2222C-PRL, CC-2222C-PRL-2, H137S273D1LTB, H137S273D1TB, H137S27D1LTB, H137S27D1TB, H137SUA12D, H137SUA12D208, H137SUA12D240, H137SUA12D2K, H137SUA5D, H137SUA5D208, H137SUA5D240, H137SUA6D, H137SUA6D208, H137SUA6D240, H137SUA9D, H137SUA9D208, H137SUA9D240, H137UA12D, H137UA12D208, H137UA12D240, H137UA12D2K, H137UA9D, H137UA9D208, H137UA9D240, H137WSUA12D, H137WSUA12D208, H137WSUA12D240, H137WSUA5D, H137WSUA5D208, H137WSUA5D240, H137WSUA6D, H137WSUA6D208, H137WSUA6D240, H1381834D, H1381834D208, H1381834D240, H1381834D2K, H138S1816D, H138S1816D208, H138S1816D240, H138S1834D, H138S1834D208, H138S1834D240, H138S1834D2K, H138S185D, H138S185D208, H138S185D240, H138WS1816D, H138WS1816D208, H138WS1816D240, H138WS1834D, H138WS1834D208, H138WS1834D240, H138WS185D, H138WS185D208, H138WS185D240, H149PC, H149PC-240, H149UA12, H149UA12-240, HC-UA-11
Compatible Manufacturer Model Number
1000-CH-AL-D, 1000-CH-AL-SPLIT-D, 1000-CH-SK-DE, 1000-CH-SK-DX, 1000-CH-SS-D, 1000-CH-SS-SPLIT-D, 1000-CH-SS-SPLIT-D120, 1000-CH-SS-SPLIT-DE, 1000CHAL, 1000CHAL3, 1000CHALSPLIT, 1000CHSKD, 1000CHSKD120, 1000CHSKD3, 1000CHSKDE120, 1000CHSKDE3, 1000CHSS, 1000CHSS3, 1000CHSSSPLIT, 500-CH-AL-D, 500-CH-AL-DE, 500-CH-SK-DE, 500-CH-SK-DX, 500-CH-SS-D, 500-CH-SS-DE, 500CHSKD, 500CHSKD120, 500CHSKD3, 500CHSKDE120, 500CHSKDE3, 750-CH-SS-D, 750-CH-SS-DE, 767-CH-SK-DE, 767-CH-SK-DX, 767CHSKD, 767CHSKD120, 767CHSKD3, 767CHSKDE120, 767CHSKDE3, CC-2222, CC-2222A, CC-2222B, CC-2222C-PL, CC-2222C-PL-2, CC-2222C-PR, CC-2222C-PR-2, CC-2222C-PRL, CC-2222C-PRL-2, H137S273D1LTB, H137S273D1TB, H137S27D1LTB, H137S27D1TB, H137SUA12D, H137SUA12D208, H137SUA12D240, H137SUA12D2K, H137SUA5D, H137SUA5D208, H137SUA5D240, H137SUA6D, H137SUA6D208, H137SUA6D240, H137SUA9D, H137SUA9D208, H137SUA9D240, H137UA12D, H137UA12D208, H137UA12D240, H137UA12D2K, H137UA9D, H137UA9D208, H137UA9D240, H137WSUA12D, H137WSUA12D208, H137WSUA12D240, H137WSUA5D, H137WSUA5D208, H137WSUA5D240, H137WSUA6D, H137WSUA6D208, H137WSUA6D240, H1381834D, H1381834D208, H1381834D240, H1381834D2K, H138S1816D, H138S1816D208, H138S1816D240, H138S1834D, H138S1834D208, H138S1834D240, H138S1834D2K, H138S185D, H138S185D208, H138S185D240, H138WS1816D, H138WS1816D208, H138WS1816D240, H138WS1834D, H138WS1834D208, H138WS1834D240, H138WS185D, H138WS185D208, H138WS185D240, H149PC, H149PC-240, H149UA12, H149UA12-240, HC-UA-11
Compatible with Manufacturer Model No.
1000-CH-AL-D, 1000-CH-AL-SPLIT-D, 1000-CH-SK-DE, 1000-CH-SK-DX, 1000-CH-SS-D, 1000-CH-SS-SPLIT-D, 1000-CH-SS-SPLIT-D120, 1000-CH-SS-SPLIT-DE, 1000CHAL, 1000CHAL3, 1000CHALSPLIT, 1000CHSKD, 1000CHSKD120, 1000CHSKD3, 1000CHSKDE120, 1000CHSKDE3, 1000CHSS, 1000CHSS3, 1000CHSSSPLIT, 500-CH-AL-D, 500-CH-AL-DE, 500-CH-SK-DE, 500-CH-SK-DX, 500-CH-SS-D, 500-CH-SS-DE, 500CHSKD, 500CHSKD120, 500CHSKD3, 500CHSKDE120, 500CHSKDE3, 750-CH-SS-D, 750-CH-SS-DE, 767-CH-SK-DE, 767-CH-SK-DX, 767CHSKD, 767CHSKD120, 767CHSKD3, 767CHSKDE120, 767CHSKDE3, CC-2222, CC-2222A, CC-2222B, CC-2222C-PL, CC-2222C-PL-2, CC-2222C-PR, CC-2222C-PR-2, CC-2222C-PRL, CC-2222C-PRL-2, H137S273D1LTB, H137S273D1TB, H137S27D1LTB, H137S27D1TB, H137SUA12D, H137SUA12D208, H137SUA12D240, H137SUA12D2K, H137SUA5D, H137SUA5D208, H137SUA5D240, H137SUA6D, H137SUA6D208, H137SUA6D240, H137SUA9D, H137SUA9D208, H137SUA9D240, H137UA12D, H137UA12D208, H137UA12D240, H137UA12D2K, H137UA9D, H137UA9D208, H137UA9D240, H137WSUA12D, H137WSUA12D208, H137WSUA12D240, H137WSUA5D, H137WSUA5D208, H137WSUA5D240, H137WSUA6D, H137WSUA6D208, H137WSUA6D240, H1381834D, H1381834D208, H1381834D240, H1381834D2K, H138S1816D, H138S1816D208, H138S1816D240, H138S1834D, H138S1834D208, H138S1834D240, H138S1834D2K, H138S185D, H138S185D208, H138S185D240, H138WS1816D, H138WS1816D208, H138WS1816D240, H138WS1834D, H138WS1834D208, H138WS1834D240, H138WS185D, H138WS185D208, H138WS185D240, H149PC, H149PC-240, H149UA12, H149UA12-240, HC-UA-11
Compatible Pump Manufacturer Part Number
1000-CH-AL-D, 1000-CH-AL-SPLIT-D, 1000-CH-SK-DE, 1000-CH-SK-DX, 1000-CH-SS-D, 1000-CH-SS-SPLIT-D, 1000-CH-SS-SPLIT-D120, 1000-CH-SS-SPLIT-DE, 1000CHAL, 1000CHAL3, 1000CHALSPLIT, 1000CHSKD, 1000CHSKD120, 1000CHSKD3, 1000CHSKDE120, 1000CHSKDE3, 1000CHSS, 1000CHSS3, 1000CHSSSPLIT, 500-CH-AL-D, 500-CH-AL-DE, 500-CH-SK-DE, 500-CH-SK-DX, 500-CH-SS-D, 500-CH-SS-DE, 500CHSKD, 500CHSKD120, 500CHSKD3, 500CHSKDE120, 500CHSKDE3, 750-CH-SS-D, 750-CH-SS-DE, 767-CH-SK-DE, 767-CH-SK-DX, 767CHSKD, 767CHSKD120, 767CHSKD3, 767CHSKDE120, 767CHSKDE3, CC-2222, CC-2222A, CC-2222B, CC-2222C-PL, CC-2222C-PL-2, CC-2222C-PR, CC-2222C-PR-2, CC-2222C-PRL, CC-2222C-PRL-2, H137S273D1LTB, H137S273D1TB, H137S27D1LTB, H137S27D1TB, H137SUA12D, H137SUA12D208, H137SUA12D240, H137SUA12D2K, H137SUA5D, H137SUA5D208, H137SUA5D240, H137SUA6D, H137SUA6D208, H137SUA6D240, H137SUA9D, H137SUA9D208, H137SUA9D240, H137UA12D, H137UA12D208, H137UA12D240, H137UA12D2K, H137UA9D, H137UA9D208, H137UA9D240, H137WSUA12D, H137WSUA12D208, H137WSUA12D240, H137WSUA5D, H137WSUA5D208, H137WSUA5D240, H137WSUA6D, H137WSUA6D208, H137WSUA6D240, H1381834D, H1381834D208, H1381834D240, H1381834D2K, H138S1816D, H138S1816D208, H138S1816D240, H138S1834D, H138S1834D208, H138S1834D240, H138S1834D2K, H138S185D, H138S185D208, H138S185D240, H138WS1816D, H138WS1816D208, H138WS1816D240, H138WS1834D, H138WS1834D208, H138WS1834D240, H138WS185D, H138WS185D208, H138WS185D240, H149PC, H149PC-240, H149UA12, H149UA12-240, HC-UA-11
Compatible Mfr. Model Number
1000-CH-AL-D, 1000-CH-AL-SPLIT-D, 1000-CH-SK-DE, 1000-CH-SK-DX, 1000-CH-SS-D, 1000-CH-SS-SPLIT-D, 1000-CH-SS-SPLIT-D120, 1000-CH-SS-SPLIT-DE, 1000CHAL, 1000CHAL3, 1000CHALSPLIT, 1000CHSKD, 1000CHSKD120, 1000CHSKD3, 1000CHSKDE120, 1000CHSKDE3, 1000CHSS, 1000CHSS3, 1000CHSSSPLIT, 500-CH-AL-D, 500-CH-AL-DE, 500-CH-SK-DE, 500-CH-SK-DX, 500-CH-SS-D, 500-CH-SS-DE, 500CHSKD, 500CHSKD120, 500CHSKD3, 500CHSKDE120, 500CHSKDE3, 750-CH-SS-D, 750-CH-SS-DE, 767-CH-SK-DE, 767-CH-SK-DX, 767CHSKD, 767CHSKD120, 767CHSKD3, 767CHSKDE120, 767CHSKDE3, CC-2222, CC-2222A, CC-2222B, CC-2222C-PL, CC-2222C-PL-2, CC-2222C-PR, CC-2222C-PR-2, CC-2222C-PRL, CC-2222C-PRL-2, H137S273D1LTB, H137S273D1TB, H137S27D1LTB, H137S27D1TB, H137SUA12D, H137SUA12D208, H137SUA12D240, H137SUA12D2K, H137SUA5D, H137SUA5D208, H137SUA5D240, H137SUA6D, H137SUA6D208, H137SUA6D240, H137SUA9D, H137SUA9D208, H137SUA9D240, H137UA12D, H137UA12D208, H137UA12D240, H137UA12D2K, H137UA9D, H137UA9D208, H137UA9D240, H137WSUA12D, H137WSUA12D208, H137WSUA12D240, H137WSUA5D, H137WSUA5D208, H137WSUA5D240, H137WSUA6D, H137WSUA6D208, H137WSUA6D240, H1381834D, H1381834D208, H1381834D240, H1381834D2K, H138S1816D, H138S1816D208, H138S1816D240, H138S1834D, H138S1834D208, H138S1834D240, H138S1834D2K, H138S185D, H138S185D208, H138S185D240, H138WS1816D, H138WS1816D208, H138WS1816D240, H138WS1834D, H138WS1834D208, H138WS1834D240, H138WS185D, H138WS185D208, H138WS185D240, H149PC, H149PC-240, H149UA12, H149UA12-240, HC-UA-11
Description
Thermostat, For Use With Hot Cabinet, Insulated Aquatemp Hot Cabinet, Insulated Holding Cabinet, Insulated Stainless Steel Hot Cabinet, Pass-Thru Warming Cabinets, Radiant Ovens, Radiant Smoker Oven, Tri-Powered Hot Cabinet, Product Type Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Pilot Light (0766094)
- CRES COR Switch Kit (0808117K)
- CRES COR Fuse Holder (0807048)
- CRES COR Latch, Magnetic (1006-122-01-K)
- TRUE Compressor (842405)
- TRUE Key, PK2 (831307)
- TRUE Spring Kit Door (884993)
- TRUE Grill Assembly (928666)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/8 in (6J573)
- KASON Safeguard Latch Strike, 3" to 4" Offset (10056005008)
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 1/2" (810820)
- AMGOOD 42 in. Galvanized Steel Legs for Work Tables, 4PK (AMG GS LEG-42-4PK-Z)
- MASTER CASTER ReStor-It Furniture Touch-Up Kit with 5 Woodgrain Markers, 3 Filler Sticks, 4.25 x 0.38 x 6.75 (18000)
- TRUE Caster with Brake (830217)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14G/W)