Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 1/2" F x 3/8" M Adapter

  • Mfr # CDTA3C

  • Zoro # G001109334


product price: $4.06
/ea
Sold in multiples of 2 for $8.12

Key Features

Standards
ANSI, ASME
Drive Type
Square
Material
Alloy Steel
Overall Length
1.38 in
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTA3C
Zoro #
G001109334
UPC #
037103343260
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.38 in

Details

Item
Adapter
Standards
ANSI, ASME
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Adapter 1/2 In. F x 3/8 In. M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.