This item is Discontinued.

Crescent 1/2" Drive 6 Point Deep Impact Metric Socket 12mm CIMS28N

1/2" Drive 6 Point Deep Impact Metric Socket 12mm (Discontinued)

  • Mfr # CIMS28N
  • Zoro # G0422269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIMS28N
Zoro #
G0422269
UPC #
037103322135
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
12mm
Overall Length
3.21"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Socket Type
Deep Impact
Category Type
Impact Socket
Material
Alloy steel
Impact Rated
No

Description

Impact Socket,1/2in Dr. 12mm Deep 6 pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.