This item is Discontinued.

Crescent 1/2" Drive 6 Point Standard Impact Metric Socket 12mm CIMS12N

1/2" Drive 6 Point Standard Impact Metric Socket 12mm (Discontinued)

  • Mfr # CIMS12N
  • Zoro # G0422250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIMS12N
Zoro #
G0422250
UPC #
037103321718
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
12mm
Overall Length
1-1/2"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Material
Alloy steel
Category Type
Impact Socket
Impact Rated
No
Socket Type
Standard Impact

Description

Impact Socket,1/2in Dr. 12mm 6 pt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.