Zoro Homepage

1/2" Drive Universal Joint

  • Mfr # CDTA18C

  • Zoro # G901109144


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Overall Length
2.875 in
Type
Universal Joint
Finish
Full Polish Chrome
Standards
ANSI, ASME
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTA18C
Zoro #
G901109144
UPC #
037103343857
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.875 in
Size
1/2 in

Details

Item
Universal Joint,1/2" Drive
Type
Universal Joint
Finish
Full Polish Chrome
Standards
ANSI, ASME
Material
Alloy Steel

Description

Universal Joint,1/2 In. Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.