12" Z2 K9 V-Jaw Dipped Handle Tongue and Groove Pliers

  • Mfr # RTZ212V

  • Zoro # G000829967


product price:  $28.15
/ea

Key Features

Insulated
No
Overall Length
12 in
Type
Tongue & Groove
Jaw Width
1.85 in
No. of Jaw Positions
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTZ212V
Zoro #
G000829967
UPC #
037103338822
Country of Origin
Viet Nam

Dimensions

Overall Length
12 in
Jaw Width
1.85 in
Jaw Length
1.8 in
Handle Length
5.6 in
Jaw Thickness
0.42 in
Overall Width
2.5 in

Details

Item
Tongue and Groove Plier,12" V Jaw Dippe
Insulated
No
Type
Tongue & Groove
No. of Jaw Positions
8
Finish
Polished
Material
Alloy Steel
Handle Color
Rawhide
Wire Crimper
No
Wire Cutter
No
Handle Style
Straight

Description

Tongue and Groove Plier,12 In. V Jaw Dippe

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.