Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Piece 1/4", 3/8", 1/2" & 3/4" Socket Accessories Set

  • Mfr # CTK16

  • Zoro # G901212684


product price: $73.99
/ea

Key Features

Drive Size
1/4, 3/8, 1/2, 3/4
Finish
Full Polish Chrome
Includes
Blow Mold Case
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTK16
Zoro #
G901212684
UPC #
037103342201
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4, 3/8, 1/2, 3/4

Details

Item
Socket Accessory Set,16Pc
Number of Pieces
16
Finish
Full Polish Chrome
Includes
Blow Mold Case
Material
Alloy Steel

Description

Socket Accessory Set,16Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.