
20 oz. Steel General Purpose Hammer
Mfr # CHSGP20
Zoro # G907466029
product price: $34.75
/eaKey Features
Overall Width
6 in
Face Finish
Polished
Claw Type
Ripping
Head Weight (Lb.)
1.25 lb
Handle Material
Alloy Steel with Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHSGP20
Zoro #
G907466029
UPC #
037103350411
Country of Origin
China
Dimensions
Overall Width
6 in
Overall Length
14 in
Details
Item
Hammer Steel Gp 20 oz Rip
Face Finish
Polished
Claw Type
Ripping
Head Weight (Lb.)
1.25 lb
Handle Material
Alloy Steel with Grip
Material
Alloy Steel
Hammer Style
Ripping Claw
Tether Capable
Yes
Type
Hammers
Head Weight (Oz.)
20 oz
Description
Hammer Steel Gp 20 oz Rip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.