
22 oz Steel Demo Hammer
Mfr # CHSDEM22
Zoro # G307466025
product price: $40.89
/eaKey Features
Handle Material
Alloy Steel with Grip
Overall Length
16 in
Claw Type
Ripping
Hammer Style
Ripping Claw
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHSDEM22
Zoro #
G307466025
UPC #
037103350480
Country of Origin
China
Dimensions
Overall Length
16 in
Overall Width
6 in
Details
Item
Hammer Steel Demo Milled 22 oz
Handle Material
Alloy Steel with Grip
Claw Type
Ripping
Hammer Style
Ripping Claw
Material
Alloy Steel
Color
Rawhide, Black
Face Finish
Polished
Tether Capable
Yes
Head Weight (Oz.)
22 oz
Type
Hammers
Head Weight (Lb.)
1.375 lb
Description
Hammer Steel Demo Milled 22 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.