
28 oz. Steel Milled-Face Framing Hammer
Mfr # CHSFRM28
Zoro # G507466030
product price: $40.59
/eaKey Features
Handle Material
Alloy Steel with Grip
Overall Length
16 in
Hammer Style
Framing
Overall Width
6 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHSFRM28
Zoro #
G507466030
UPC #
037103350442
Country of Origin
Viet Nam
Dimensions
Overall Length
16 in
Overall Width
6 in
Details
Item
Hammer Steel Frame Milled 28 oz
Handle Material
Alloy Steel with Grip
Hammer Style
Framing
Material
Alloy Steel
Claw Type
Ripping
Face Finish
Polished
Head Weight (Lb.)
1.75 lb
Tether Capable
Yes
Head Weight (Oz.)
28 oz
Type
Hammers
Description
Hammer Steel Frame Milled 28 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.