Shop All Bit Sockets
Crescent
3/8" Drive Hex Bit SAE Socket 3/8"
Mfr # CHBS6N
Zoro # G0421176
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- Number of Points 6
- Finish Nickel Chrome Plated
- Material Alloy steel
Product Information
- Brand Crescent
- MFR # CHBS6N
- Zoro # G0421176
- UPC # 037103272652
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.9" |
Size | 3/8" |
Details
Description
Drive Hex Bit Socket,3/8in,3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Felt Polishing Disc, PK6 (414)
- VAUGHAN Hand Drilling Hammer, Steel, 3 Lb (RHD3)
- IRWIN Screw Extractor+Bit No.5 (53705)
- DRILLCO 13/16, Bridge Reamer Taper Shank Spiral Flute (425A152)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 1 13/16 in L (53YV83)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 in L (J54415/8)
- VEGA Hex 3Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H030SB)
- CAPRI TOOLS 13 mm M13 Super-Stubby XZN Triple Square Impact Bit Socket (CP30044)
- WIHA Socket In.Bit Security Hex 7/32 (71977)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Metric T30 Tip, 1 7/8 in L (53YV88)
- PROTO 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 7/8 in L (J4770-2.5M)
- Crescent Bit Sockets