Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDTS7N
Zoro #
G0421471
UPC #
037103272799
Country of Origin
China
Dimensions
Drive Size
3/8"
Overall Length
1.9 in
Size
T-45
Output Drive Size
3/8"
Details
Item
Bit Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Pieces
1
Material
Alloy steel
Tip Type
Torx
Number of Points
6
Output Drive Type
Torx
ASME Standard
B107.5
Description
Drive TORX Bit Socket,3/8in,T-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.