428N 400 INDUSTRIAL SHEAR, 3 3/8 IN L OF CUT, 8 IN OAL, POINTED TIP, KNIFE EDGE, CUTLERY
- Mfr # 428N
- Zoro # G122804705
product price:Â
$
40.89
/ea
Key Features
Overall Length
4.2 in
Color
Black
Height
0.55 in
Width
4.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 428N
- Zoro #
- G122804705
- UPC #
- 00037103223357
- Country of Origin
- United States
- Color
- Black
- Item
- Scissors & Shears
Dimensions
- Overall Length
- 4.2 in
- Height
- 0.55 in
- Width
- 4.2 in
Description
THE CRESCENT WISS INDUSTRIAL BENT TRIMMERS HAVE THICK, HEAVY-DUTY BLADES FOR CUTTING MULTIPLE LAYERS OR TOUGH MATERIALS AND ARE IDEAL FOR CUTTING UPHOLSTERY, CARPET, AND DRAPERY. THE PRECISION GROUND BLADES ALLOW FOR SHARPER CUTTING EDGES AND A LONGER BLADE LIFE, AND THE HOT DROPPED-FORGED NICKEL-PLATED CONSTRUCTION IS INCREDIBLY DURABLE. ADJUSTS TO YOUR PREFERENCES EASILY WITH THE SET-EASY PIVOT ADJUSTMENT, AND COMFORTABLY FITS YOUR HANDS WITH THE LARGE HANDLE RINGS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.