Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Long Nose Locking Pliers with Wire Cutter

  • Mfr # C6NVN-08

  • Zoro # G4549551


product price: $17.25
/ea

Key Features

Type
Locking
Standards
ASME
Insulated / Uninsulated
Uninsulated
Wire Crimper
No
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6NVN-08
Zoro #
G4549551
UPC #
037103296061
Country of Origin
Korea, Republic of

Dimensions

Width
1.7 in
Jaw Width
1.15 in
Jaw Length
1.87 in
Handle Length
4 in
Jaw Thickness
0.30 in
Overall Length
6 in

Details

Item
Pliers
Type
Locking
Standards
ASME
Insulated / Uninsulated
Uninsulated
Wire Crimper
No
Finish
Nickel Plated
Material
Alloy Steel
Wire Cutter
Yes
Color
Rawhide

Description

Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.