Zoro Homepage

7-1/2" Titanium Coated Tradesman Utility Shears

  • Mfr # CW7T

  • Zoro # G4389448


product price: $19.79
/ea

Key Features

Handle Color
Rawhide
Handle Material
Glass Filled Nylon
Blade Material
Steel
Overall Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW7T
Zoro #
G4389448
UPC #
037103333247
Country of Origin
China

Dimensions

Overall Length
7.5 in

Details

Item
Coated blades
Handle Color
Rawhide
Handle Material
Glass Filled Nylon
Blade Material
Steel

Description

Shears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.