
For Kids Scissors, Rounded Tip, 5in Long, 1.75in Cut Length, Straight Assorted Color Handles, 6PK
Mfr # 16454
Zoro # G815509658
product price:Â $8.35
/pk 6, $1.39/eaKey Features
Handle Color
Light Blue, Light Green, Pink, Purple, Red, Yellow
Handle Material
Plastic
Blade Material
Stainless Steel
Cutting Length
1.75 in
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16454
Zoro #
G815509658
UPC #
-
Country of Origin
China
Dimensions
Cutting Length
1.75 in
Overall Length
5 in
Details
Handle Color
Light Blue, Light Green, Pink, Purple, Red, Yellow
Handle Material
Plastic
Blade Material
Stainless Steel
Color
Multicolor
Handle Type
Straight
Left/Right Hand
Left/Right
Item
Safety/Training Scissors & Shears
Description
Specially designed for a child's hand, these scissors have durable stainless steel blades. Westcott has provided the world with innovative and well designed products for over a century at affordable prices, without sacrificing quality. Westcott is dedicated to supporting education and inspiring creative activities in the classroom and at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.