
9-1/4 in Lineman fts High Leverage Solid Joint Pliers - Carded (Discontinued)
- Mfr # 20509CVSMLN
- Zoro # G507465927
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20509CVSMLN
Zoro #
G507465927
UPC #
037103213815
Country of Origin
Taiwan, Province of China
Dimensions
Size
9.25 in
Cutting Edge Length
0.81 in
Handle Length
5.5 in
Details
Item
Linemans High Leverage Solid Joint Plier
Wire Cutter
No
Wire Crimper
No
Standards
ASME
Material
Alloy Steel
Insulated
No
Handle Color
Rawhide
Application
High Leverage Sidecutting
Finish
Polished
Description
Linemans High Leverage Solid Joint Plier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.