Shop CRESCENT
See all product information
Create Account
A11N TINNER SNIP, 24 GA LOW CARBON STEEL CUTTING, 2 .25 L OF CUT, STRAIGHT/WIDE CURVE
- Mfr # A11N
- Zoro # G322802716
product price:Â
$
34.49
/ea
Key Features
Overall Length
11.8 in
Height
1.1 in
Width
4.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A11N
- Zoro #
- G322802716
- UPC #
- 00037103213921
- Country of Origin
- United States
Dimensions
- Overall Length
- 11.8 in
- Height
- 1.1 in
- Width
- 4.8 in
Details
- Item
- Snips
Description
THE CRESCENTSTRAIGHT PATTERN CUSHION-GRIP TINNER'S SNIPS CUT STRAIGHT LINES AND WIDE CURVES WHEN TRIMMING LIGHT GA STOCK. WE DESIGNED THESE SNIPS FOR PLUMBING, HEATING, AIR CONDITIONING AND ROOFING TRADES. THE BLADES ARE INDIVIDUALLY HAND-EDGED FOR MAXIMUM CUTTING EFFICIENCY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.