Shop CRESCENT
See all product information
Create Account
WISS EDGE AVIATION SNIP, 18 GA LOW CARBON ROLLED STEEL CUTTING, 1 3/8 IN L OF CUT
- Mfr # M3X
- Zoro # G622805370
product price:Â
$
36.19
/ea
Key Features
Overall Length
13.15 in
Width
4.2 in
Height
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M3X
- Zoro #
- G622805370
- UPC #
- 00037103278692
- Country of Origin
- United States
Dimensions
- Overall Length
- 13.15 in
- Width
- 4.2 in
- Height
- 1.2 in
Details
- Item
- Snips
Description
CRESCENTPRODUCTS HAVE BEEN EARNING THEIR REPUTATION FOR CRAFTSMANSHIP AND LONG LIFE SINCE 1848. ONE RESULT - CRESCENTHAS BEEN THE MARKET LEADING "CALL-OUT BRAND" FOR AVIATION SNIPS FOR OVER 50 YEARS. THE WIDE PRODUCT LINE INCLUDES SCISSORS, INDUSTRIAL SHEARS, UTILITY KNIVES, SIDING AND HVAC TOOLS ALL WITH FAMOUS CRESCENTQUALITY BUILT IN.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.