Chisel, 1-1/2In Wood, Crescent
Mfr # CWCH112
Zoro # G315699798
product price: $12.95
/eaKey Features
Overall Length (In.)
9.5 in
Handle Color
Rawhide, Black
Meets/Exceeds
ASME B107.410-2018
Material
Carbon Steel
Punch/Chisel Style
Wood Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWCH112
Zoro #
G315699798
UPC #
037103359193
Country of Origin
China
Dimensions
Overall Length (In.)
9.5 in
Size
1.5 in
Details
Item
Clean Out Tool Set
Handle Color
Rawhide, Black
Meets/Exceeds
ASME B107.410-2018
Material
Carbon Steel
Punch/Chisel Style
Wood Chisel
Description
Clean Out Tool Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.